28,000 BTU 21 SEER2 Ductless Three Zone Heat Pump Package (7+9+12)
Hover image to zoom

28,000 BTU 21 SEER2 Ductless Three Zone Heat Pump Package (7+9+12)

Brand:
LG
SKU:
28K-3Z-22S
Rating:
(0)
Q&A:
(1)
28,000 BTU 21 SEER2 Ductless Three Zone Heat Pump Package (7+9+12)
Hover image to zoom

Lift Gate

This product weighs 189.99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Number of Zones icon
3
Heating Capacity (BTU) icon
41000 BTUs
Cooling Capacity (BTU) icon
28000 BTUs
Liquid Line icon
1/4"
Suction Line icon
3/8" SL
SEER2 icon
21

Description

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Quiet, stylish, and cost-effective, the LG Ductless Three Zone Heat Pump Package is an innovative system split into two high-performance units to maximize efficiency.

The sleek, wall-mounted interior units are designed to be functional, lightweight, and attractive, making them a welcome addition to any room. Each indoor unit comes with its own remote control, giving homeowners the power to set the temperature individually for different rooms.

The indoor units are connected to a single, unobtrusive outdoor unit, making installation a breeze for technicians.

This multi-split standard package includes:
Learn more about each component included with this package below:

LG Smart Multi F Wall-Mounted AC and Heat Pump (LMN079HVT)

7,000 BTU Cooling, 8,100 BTU Heating Capacity – This Energy Star rated LG unit provides reliable year-round comfort and precision temperature control for spaces up to 300 sq. ft.

Minimal Maintenance – Features auto restart, a self-cleaning indoor coil, and a condensate sensor connection to greatly reduce the need for hands-on maintenance.

Innovative Inverter – The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.

Natural Airflow – Chaos wind technology and 4-way auto swing ensure consistent and natural-feeling air distribution and whisper-quiet operation.

Smart Unit, Smart Choice – Allows in-home climates to be controlled from anywhere using the Smart ThinQ app.

A Breath of Fresh Air – Users enjoy cleaner air thanks to the 3M Micro Protection Filter.

Product Overview

An air conditioner and heat pump designed for high-efficiency and low maintenance, the LG LMN079HVT is a smart choice for homeowners and technicians alike.

Maintenance is a breeze thanks to the self-cleaning indoor coil, auto restart, and condensate sensor connection. The unit also has a built-in inverter that optimizes energy consumption based on usage and substantially improves its service life.

Homeowner satisfaction is a given thanks to a 3M Micro Dust Filter and Chaos Wind feature, providing cleaner, fresher air and more natural airflow patterns. The unit’s also equipped with Smart ThinQ app functionality so homeowners can adjust their climate settings from anywhere.

The LG LMN079HVT wall unit comes complete with a wireless handheld remote control (SKU AKB74955602), owner’s manual, and everything you need to install it.

LG Smart Ductless Standard Multi F Air Conditioner/Inverter Heat Pump (LSN120HSV5)

Highly Efficient – Carries an Energy Star certification and an impressive 21 SEER2 rating that ensures efficient performance, lower operating costs, and a longer unit lifespan.

12,000 BTU Cooling, 13,600 BTU Heating Capacity – Provides reliable year-round comfort and precision temperature control for spaces up to 550 sq. ft.

Minimal Maintenance – Features auto restart, a self-cleaning indoor coil, and a condensate sensor connection to greatly reduce the need for hands-on maintenance.

Natural Airflow – Chaos wind technology, 3M Micro Protection Filter, and 4-way auto swing ensure clean, consistent, and natural-feeling air distribution and whisper-quiet operation.

Innovative Inverter – The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.

Product Overview

An air conditioner and heat pump designed for high-efficiency and low maintenance, the LG LSN120HSV5 is a sleek, wall-mounted unit that’s a smart choice for homeowners and technicians alike.

Maintenance is a breeze thanks to the self-cleaning indoor coil, auto restart, and condensate sensor connection. The unit also has a built-in inverter that optimizes energy consumption based on usage and substantially improves its service life.

Homeowner satisfaction is a given thanks to a 3M Micro Dust Filter and Chaos Wind feature, providing cleaner, fresher air and more natural airflow patterns. The unit’s even equipped with Smart ThinQ app functionality so homeowners can adjust their climate settings from anywhere.

The LG LSN120HSV5 wall unit comes complete with a wireless handheld remote control (SKU AKB74955602), owner’s manual, and everything you need to install it.

LG Smart Ductless Standard Multi F Air Conditioner/Inverter Heat Pump (LSN090HSV5)

Highly Efficient – Carries an Energy Star certification and an impressive 21 SEER2 rating that ensures efficient performance, lower operating costs, and a longer unit lifespan.

9000 BTU Cooling, 10,900 BTU Heating Capacity – Provides reliable year-round comfort and precision temperature control for spaces up to 400 sq. ft.

Minimal Maintenance – Features auto restart, a self-cleaning indoor coil, and a condensate sensor connection to greatly reduce the need for hands-on maintenance.

Natural Airflow – Chaos wind technology, 3M Micro Protection Filter, and 4-way auto swing ensure clean, consistent, and natural-feeling air distribution and whisper-quiet operation.

Innovative Inverter – The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.

Product Overview

An air conditioner and heat pump designed for high-efficiency and low maintenance, the LG LSN090HSV5 is a sleek, wall-mounted unit that’s a smart choice for homeowners and technicians alike.

Maintenance is a breeze thanks to the self-cleaning indoor coil, auto restart, and condensate sensor connection. The unit also has a built-in inverter that optimizes energy consumption based on usage and substantially improves its service life.

Homeowner satisfaction is a given thanks to a 3M Micro Dust Filter and Chaos Wind feature, providing cleaner, fresher air and more natural airflow patterns. The unit’s even equipped with Smart ThinQ app functionality so homeowners can adjust their climate settings from anywhere.

The LG LSN090HSV5 wall unit comes complete with a wireless handheld remote control (SKU AKB74955602), owner’s manual, and everything you need to install it.

LG Multi F Wall-Mounted AC and Heat Pump (LMU363HV)

What Sets This Unit Apart?


Easy to Install – Contractors will be able to install the unit quickly as the pipes connecting the outdoor and indoor units are designed to run throughout a house with minimal disruption.

32,800 BTU Cooling, 36,000 BTU Heating Capacity – Provides reliable year-round comfort and precision temperature control for spaces up to 2000 sq. ft.

Innovative Inverter – The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.

Product Overview

Designed to provide maximum efficiency and comfort with minimal maintenance and installation times, the LG Multi F Inverter Heat Pump (LMU363HV) is a top choice for homeowners and contractors alike.

The installation process is streamlined and minimally invasive, as the small pipes connecting the indoor and outdoor units can be easily run throughout a home in just a few days without the need for major renovations. Once it’s installed, the heat pump allows users to precisely control the temperature throughout their home.

For more information about the LG Multi F Inverter Heat Pump or proper mini-split sizing, check out the resource section at the top of this page. Explore our resources for more information about mini splits and check out our selection of LG units here.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info


We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).

Specs

Product Type:

Bundle

Number of Zones:

3

Heating Capacity (BTU):

41000

Cooling Capacity (BTU):

28000

Liquid Line:

1/4"

Suction Line:

3/8"

EER2:

12.5

Application:

Cooling

SEER2:

21

HSPF2:

8.5

Voltage:

208/230v

Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy