28,000 BTU 22 SEER Ductless Four Zone Heat Pump Package (7+7+7+7)
Hover image to zoom

28,000 BTU 22 SEER Ductless Four Zone Heat Pump Package (7+7+7+7)

Brand:
LG
SKU:
28K-4Z-22S
Rating:
(0)
Q&A:
(0)
28,000 BTU 22 SEER Ductless Four Zone Heat Pump Package (7+7+7+7)
Hover image to zoom

Lift Gate

This product weighs 189.99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Heating Capacity (BTU) icon
41000 BTUs
Cooling Capacity (BTU) icon
28000 BTUs
SEER icon
22 Rating
Liquid Line icon
1/4"
Suction Line icon
3/8" SL
Voltage icon
208/230v

Description

This multi-split standard package includes:
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LG Ductless Air Conditioning Systems offer convenient solutions that are cost-effective, quiet, and attractive. These innovative systems are split into two efficient units. The wall-mounted interior unit is slim, lightweight, and aesthetically pleasing. The larger, Flex Multi-Split systems operate two, three or four interior units that are mounted in separate rooms. Each indoor unit comes with its own remote control, allowing the homeowner to set the temperature individually in different rooms. These units are connected to a single exterior unit.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Bundle

Number of Zones:

4

Heating Capacity (BTU):

41000

Cooling Capacity (BTU):

28000

SEER:

22

Liquid Line:

1/4"

Suction Line:

3/8"

Application:

Cooling

Voltage:

208/230v

Refrigerant Type:

R-410A

EER2:

12.5

HSPF2:

8.5

SEER2:

21

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy