Pros, Join Our TradeMaster Program!
Description
Features:
  • Quiet Start-up and Shut-down: Sound is minimized by a check valve in the discharge port of the scroll sets
  • Discharge Temperature Protection (DTS): External thermal sensor protects against excessively high scroll temperatures
  • Internal Pressure Relief (IPR): Relief valve opens at very high internal pressures protecting the unit
  • Internal Motor Overload Protection (OLP): Thermal switch senses high temperature of the compressor motor windings

Specifications:
  • H.P. 5+
  • Phase 1
  • Hertz 60
  • Discharge Size (In.) 1/2"
  • Suction Size (In.) 7/8"
  • Compressor Capacity 54,000
  • Refrigerant Type R410A
  • Voltage 208/230
Read more
Specs
Type:
Compressor
BTU:
54000
Voltage:
208/230v
Horse Power:
5
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.