Pros, Join Our TradeMaster Program!
Description
Energy Recovery Ventilator, 360W, 470 CFM (208-230V)
Hide Description
Specs
Product Type:

Ventilator

Wattage:

360

Air Flow Capacity (CFM):

470

Voltage:

208-230v

Hertz:

60

Phase:

1

Amperage:

2.8

Temperature Range (F):

14°F to 113°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.