Pros, Join Our TradeMaster Program!
Description
This package contains: This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Features
  • LG ThinQ
  • 10 years Parts & Compressor Warranty
  • Energy Saving
  • Low Noise
  • Stylish Design
  • Dual Inverter Compressor
  • The LA090HYV3 includes a Wi-Fi module, enabling the control of your LG air conditioner with smart enabled devices. Simply plug in the included module in your indoor unit and download the SmartThinQ® app on your smart device to get started.
  • Inverter Technology: LG's ductless heat pump systems are designed with powerful, efficient inverter technology. An electronic expansion valve and a variable speed condenser compressor carefully regulate the refrigerant flow, reducing energy consumption.
  • Gold Fin Protection: To ensure the reliability and longevity of the LAU090HYV3's heat exchanger, LG employs a Gold Fin coating that prevents corrosion and improves durability.
  • LGRED° Heat Technology: Low or negative ambient temperatures won't slow this system down. LGRED° Heat technology boasts 100% heating capacity down to 5°F and continuous heating operation down to -13°F.
  • Base Pan Heater Included: Avoid damage to your outdoor condenser by using the included base an heater. It prevents ice build up when operating in heating mode in very low temperatures.
  • Quiet Design:LG uses some of the most advanced components available to ensure that their ductless heat pump systems are as quiet as possible.
  • Improved Air Quality: The LAN090HYV3 indoor unit uses a dual filtration system to keep your air clean. A washable anti-fungal filter is the first line of defense against dust and bacteria. This filter is backed up by a high air flow 3M Micro Protection Filter.
  • Product Incudes: Defrost control, Dehumidifying mode, Hot start ,Jet cool/Jet heat , Self cleaning indoor coil, Self diagnosis, Sleep mode

Specifications
  • Cooling Capacity: 9000 BTU
  • Heating Capacity: 11000 BTU
  • SEER: 27.5
  • EER: 15.8
  • HSPF: 13.5
  • Cooling Power Input: 570 Watts
  • Heating Power Input: 710 Watts
  • Low Ambient Heating: Yes
  • Minimum Outdoor Temperature for Heating: -13 F
  • Minimum Outdoor Temperature for Cooling: 14 F
  • Phase: 1
  • Frequency: 60 Hz
  • Recommended Breaker Size: 15 Amps
Hide Description
Manuals (1)
Specs
Product Type:

Bundle

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

11000

SEER:

27.5

EER:

15.79

Energy Star Rated:

Yes

Liquid Line:

1/4"

Suction Line:

3/8"

Modes:

Cooling

Heating

Fan

Sleep

Outdoor dB(A):

45

Fan Speeds:

6/6/6

Max. Pipe Length (ft.):

65.6'

Refrigerant Type:

R-410A

Connection Type:

Flare

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.