Pros, Join Our TradeMaster Program!
Description
The Ceiling Cassette LG models are ideal for light commercial applications and work well in large, open spaces.

This is an indoor unit only, and requires the Grille and an outdoor unit to function. Outdoor unit (LUU249HV) and Grille (PT-UMC1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LUU247HV - Single Zone High Static Duct

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Indoor Unit
Cooling Capacity (BTU):
24000
Heating Capacity (BTU):
27000
Energy Star Rated:
Yes
Number of Zones:
1
Application:
Cooling
Air Circulation (CFM H/M/L):
600/530/459
Refrigerant Type:
R-410A
SEER:
17
EER:
12.56
Fan Speeds:
4/5/4
Fan Type:
Turbo
Indoor Voltage:
208-230V
Hertz:
60
Phase:
1
Indoor Weight:
46.3 lbs
Thermostat Range (Cooling/Heating):
64°-90°F/60°-77°F
Mount:
Ceiling Recessed
Dehumidification (Pts/Hr):
5.1
HSPF:
9.7
Programmability:
7 Day
Features:
Auto restart
Auto Changeover
Warranty:
5 Years Compressor/2 Years Parts
Suction Line:
5/8"
Liquid Line:
3/8"
Connection Type:
Flare
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.