Apply to be a TradeMaster!
42,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Ceiling Cassette Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

42,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Ceiling Cassette Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LCN429HV
Rating:
(0)
Q&A:
(0)
42,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Ceiling Cassette Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
$2,786.17 each
Backorder
Backorder
Get it Fri, Feb 21 - Tue, Mar 25

Lift Gate

This product weighs 74.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
42000 BTUs
Product Highlight: Heating Capacity (BTU)
48000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1

Description

The Ceiling Cassette LG models are ideal for light commercial applications and work well in large, open spaces.

This is an indoor unit only, and requires the Grille and an outdoor unit to function. Outdoor unit (LUU420HHV) and Grille PT-AAGW0 must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

42000

Heating Capacity (BTU):

48000

Energy Star Rated:

No

Number of Zones:

1

Application:

Cooling

Air Circulation (CFM H/M/L):

1483/1130/953/812

Refrigerant Type:

R-410A

Voltage:

208/230v

Fan Type:

Turbo

Fan Speeds:

4/5/5

Hertz:

60

Indoor Voltage:

208-230V

Phase:

1

Indoor Weight:

59.5 lbs.

Thermostat Range (Cooling/Heating):

57°-77°F/59°-81°F

Mount:

Ceiling Recessed

Dehumidification (Pts/Hr):

7.27

Programmability:

7 Day

Features:

Auto restart

Auto Changeover

Warranty:

5 Year Compressor/2 Year Parts

Suction Line:

5/8"

Liquid Line:

3/8"

Connection Type:

Flare

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy