Apply to be a TradeMaster!
18,000 BTU, R-410A, Flex Multi-F Ceiling Concealed Duct Low Static Air Conditioner/Heat Pump
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Flex Multi-F Ceiling Concealed Duct Low Static Air Conditioner/Heat Pump

Brand:
LG
SKU:
LHN188HV1
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-410A, Flex Multi-F Ceiling Concealed Duct Low Static Air Conditioner/Heat Pump
Magnifying glass
Hover image to zoom
LHN188HV1 has been discontinued
Discontinued April 3, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
20800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Ceiling Recessed

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an indoor unit. The outdoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives




Product Features:
  • Two thermistor control
  • Auto operation
  • Auto restart
  • Control lock function
  • Drain pump
  • Group control
  • Inverter (variable speed fan)
  • Compatible with accessory Wi-Fi module
  • Compatible with applicable Single Zone Outdoor Units (see single zone literature for matching system details)
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Type:

Multi-Split

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

20800

Liquid Line:

1/4"

Suction Line:

1/2"

Air Circulation (CFM H/M/L):

530/441/353

Dehumidification (Pts/Hr):

2.1

Voltage:

208/230V

Mount:

Ceiling Recessed

Energy Star Rated:

Yes

Refrigerant Type:

R-410A

Weight (lbs):

48.5 lbs

Length (Inches):

22-3/32"

Width:

27-9/16"

Depth (Inches):

7-15/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

31 Replacement Parts

NTC Thermistor Assembly, EBG61325803
SKU: EBG61325803
LG
Bracket, MAZ63470401
SKU: MAZ63470401
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM