Pros, Join Our TradeMaster Program!
Description
This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


The slim, contemporary styling of the Art Cool Gallery models will appeal to today's discerning customer. Models come with a frame that allows the customer to modify and personalize the unit with their own artwork or photography the ultimate in custom design plus with energy-efficient Inverter technology.

These indoor units, combined with small footprint outdoor units, provide both physical comfort and a stylish aesthetic.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit must be purchased separately.

Features:
  • 24 Hour on/off Timer
  • Auto operation
  • Auto restart
  • Chaos Swing
  • Inverter (variable speed fan)
  • Jet Cool/Jet Heat
  • Self cleaning indoor coil
  • Condensate sensor connection
  • Group control

Includes:
  • Wireless Handheld Remote Controller : AKB73635607

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Hide Description
Specs
Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10400

Air Circulation (CFM H/M/L):

272/208/155

Refrigerant Type:

R-410A

Application:

Heating

Cooling

Remote Control:

Wireless

Indoor Voltage:

230/208-60-1

Suction Line:

3/8"

Liquid Line:

1/4"

Indoor Dimensions (H x W x D):

23-5/8" x 23-5/8" x 5-3/4"

Mount:

Wall

Warranty:

5 Year (Parts)

Indoor Weight:

33 lbs.

×
6 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.