Apply to be a TradeMaster!
7,000 BTU, R-410A, Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump - Indoor Unit
Magnifying glass
Hover image to zoom

7,000 BTU, R-410A, Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump - Indoor Unit

Brand:
LG
SKU:
LMCN078HV
Rating:
(0)
Q&A:
(0)
7,000 BTU, R-410A, Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump - Indoor Unit
Magnifying glass
Hover image to zoom
$583.61 each
In Stock
In Stock
Get 16 Tue, Feb 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
7000 BTUs
Product Highlight: Heating Capacity (BTU)
8100 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230v
Product Highlight: Mount
Ceiling Recessed

Description

What sets this unit apart?

7000 BTU Cooling, 8100 BTU Heating Capacity – Provides reliable year-round comfort and precision temperature control for spaces up to 350 sq. ft.

Minimal Maintenance – Features auto restart, a built-in drain pump, and a 24-Hour on/off timer to greatly reduce the need for hands-on maintenance.

Innovative Inverter – The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.

2 Thermistor Control – Helps maintain precise room temperature settings by monitoring the air temperature with two sensors.

Ceiling Cassette Design – Provides powerful and efficient cooling and heating without compromising aesthetics.

Jet Cool Functionality – Lets homeowners cool rooms off quickly and beat the heat fast.

Product Overview

Enjoy industry-leading climate control without compromising aesthetics with the LG Flex Multi-Split Ceiling Cassette Heat Pump and Air Conditioner (LMCN078HV).

This unit’s sleek, ceiling cassette design makes it a great fit for any room, while the auto restart, built-in drain pump, and a 24-Hour on/off timer make maintenance a breeze. The unit also has a built-in inverter that optimizes energy consumption based on usage and substantially improves its service life.

The LG LMCN078HV comes complete with a ceiling unit, wireless handheld remote control (SKU AKB74955602), owner’s manual, and everything you need to install it. Explore our resources for more information about mini splits and check out our selection of LG units here.

*** NOTE: Although product is depicted with cassette grill, the grill (PT-QCHW0) is not included and must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives

Product Specifications:
  • Model#: LMCN078HV
  • Cooling Capacity: 7,000 BTU/hr
  • Heating Capacity: 8,100 BTU/hr
  • Fan Air Flow Rate (CFM): 265/212/177
  • Sound Level (H/M/L): 31/27/24 dB(A)+3
  • Power Supply: 208-230 V, 60 Hz
  • Liquid Piping Connections: 1/4"
  • Gas Piping Connections: 3/8"
  • Drain OD,ID: 1-1/4", 1"
  • Temperature Sensor: Thermistor
  • Refrigerant: R410A
  • Weight of Unit: 31 lbs

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

7000

Heating Capacity (BTU):

8100

Type:

Multi-Split

Sensor Element:

Thermistor

Liquid Line:

1/4"

Suction Line:

3/8"

Modes:

Cooling

Heating

Voltage:

208/230v

Mount:

Ceiling Recessed

Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

34 Replacement Parts

Fan Motor, EAU32165801
SKU: EAU32165801
LG
Evaporator Assembly, Bending, ADL55996003
SKU: ADL55996003
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM