Apply to be a TradeMaster!
9,000 BTU, R-410A, Flex Multi F Ceiling Concealed Duct Air Conditioner/Heat Pump
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Flex Multi F Ceiling Concealed Duct Air Conditioner/Heat Pump

Brand:
LG
SKU:
LMDN097HV4
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Flex Multi F Ceiling Concealed Duct Air Conditioner/Heat Pump
Magnifying glass
Hover image to zoom
$882.37 each
In Stock
In Stock
Get 5 Wed, Apr 30
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10400 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling Recessed

Description

This is an indoor unit. The outdoor unit (LUU097HV) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Product Features:
  • Thermistor control
  • Auto operation
  • Auto restart
  • Control lock function
  • Internal Condensate Pump
  • Inverter (variable speed fan)
  • Group control
  • Compatible with Single Zone ODU: LUU097HV
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

82'

Type:

Multi-Split

Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10400

Liquid Line:

1/4"

Suction Line:

3/8"

Air Circulation CFM (High):

318/247/194

Energy Star Rated:

No

Mount:

Ceiling Recessed

Voltage:

208/230V

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

33' Extension Cable Assembly, PZCWRC1
SKU: PZCWRC1
LG
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

29 Replacement Parts

Bracket, MAZ63470401
SKU: MAZ63470401
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM