Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, Ductless Multi F Wall Mounted High Efficiency Air Cond/Heat Pump - Indoor Unit w/ Built-In WiFi
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, Ductless Multi F Wall Mounted High Efficiency Air Cond/Heat Pump - Indoor Unit w/ Built-In WiFi

Brand:
LG
SKU:
LMN249HVT
Rating:
(3)
Q&A:
(0)
24,000 BTU, R-410A, Ductless Multi F Wall Mounted High Efficiency Air Cond/Heat Pump - Indoor Unit w/ Built-In WiFi
Magnifying glass
Hover image to zoom
$881.00 each
In Stock
In Stock
Get 5 Wed, Jun 18
Fast Track Logo
Order by 6PM, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
25600 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V

Description

This is an indoor unit. The outdoor unit must be purchased separately.

Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


NOTE: Capacities Vary Based on Combinations

Product Features:
  • Built-In WiFi
  • 4-Way auto swing
  • 24-Hour on/off timer
  • Auto operation
  • Auto restart
  • Chaos wind
  • Inverter (variable speed fan)
  • Jet cool/Jet heat
  • 3M Micro Dust Filter
  • Self-cleaning indoor coil
  • Sleep mode
  • Condensate sensor connection
  • Built-in Wi-Fi via Smart ThinQ app

Indoor Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Wireless Handheld Remote Controller - AKB74955602
  • Owner's manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

25600

Number of Zones:

1

Air Circulation (CFM H/M/L):

597/452/367

Application:

Cooling

Sound Level H/M/L (dB(A)+3):

46/41/36

Voltage:

208/230V

Phase:

1

Hertz:

60

Liquid Line:

1/4"

Suction Line:

1/2"

Drain OD:

27/32"

Drain ID:

5/8"

Refrigerant Type:

R-410A

Sensor Type:

Thermistor

Fan Type:

Cross Flow

Features:

Wifi

Mount:

Wall

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

30 Replacement Parts

Link, MFF62923201
SKU: MFF62923201
LG
Cover, MCK68484801
SKU: MCK68484801
LG
Guide, MEA64890302
SKU: MEA64890302
LG
Cover, MCK69546601
SKU: MCK69546601
LG
PCB Assembly, Module, EBR82056907
SKU: EBR82056907
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM