Pros, Join Our TradeMaster Program!
Description
LG heat pump systems consist of three basic components: An inverter (variable speed) outdoor heat pump, stylish and quiet indoor units, and a conduit with piping and wiring to connect the outdoor unit to each indoor unit. Multiple indoor units allow precise indoor temperature control throughout your home and provide the ability to adjust the temperature in each area to meet your needs.

LG Multi F whole-home comfort systems provide powerful, efficient heating and cooling with up to eight indoor units operating off a single outdoor unit. In fact, most combinations are ENERGY STAR® Certified. Individual room temperature control with low operating cost are at your fingertips with LG Multi F.

Installation is easy and does not require major renovations – the pipes connecting your outdoor unit to the indoor units are small and easy to run throughout your house. Your contractor can usually install a whole home system in just a few days start-to-finish and adding an additional indoor unit down the road is simple and cost-effective. Using three or more indoor units is more cost-effective and uses less space than installing three individual single-zone systems.



Product Features
  • Defrost/Deicing
  • Restart delay (3-minutes)
  • R-410A Refrigerant
  • Self diagnosis
  • Soft start
  • Test function
  • Auto operation (Artificial intelligence)
  • Auto restart operation
  • Low ambient operation.
  • Gold Fin Anti-corrosion


Product Specifications
  • Model#: LMU180HV
  • Cooling Capacity: 21,600 BTU/hr
  • Heating Capacity: 25,000 BTU/hr
  • Power Supply: 208-230 V, 60 Hz
  • Max Number of Connectable Indoor Units: 2
  • Refrigerant Charge: 3.97 lbs.
  • Refrigerant Type: R-410A
  • Refrigerant Control: EEV
  • Sound Level (H/L): 51 dB(A)+3
  • Liquid Piping Connections: 1/4"x 2EA
  • Gas Piping Connections: 3/8" x 2EA
  • Max. Total Piping: 164 ft
  • Operation Range Cooling: 14-114.8 F
  • Operation Range Heating: -4 - 75.2F
Hide Description
Specs
Product Type:

Outdoor Unit

Type:

Multi-Split

Cooling Capacity (BTU):

21600

Heating Capacity (BTU):

25000

Energy Star Rated:

Yes

Number of Zones:

2

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

3/8"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.