Apply to be a TradeMaster!
24,000 BTU, R-410A, Multi F Inverter Heat Pump w/ LGRED, 2-3 Zone (Outdoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, Multi F Inverter Heat Pump w/ LGRED, 2-3 Zone (Outdoor Unit)

Brand:
LG
SKU:
LMU240HHV
Rating:
(1)
Q&A:
(0)
24,000 BTU, R-410A, Multi F Inverter Heat Pump w/ LGRED, 2-3 Zone (Outdoor Unit)
Magnifying glass
Hover image to zoom
LMU240HHV has been discontinued
Discontinued April 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
26000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
2 to 3

Description

Rebates: 

  • Federal Rebate: This product qualifies for a federal tax rebate of up to $2,000.
  • LG Rebate: You may also be eligible for rebates from your local utility company and state. Search your zip code in the link for information about local rebate programs that may apply to you.


LG heat pump systems consist of three basic components: An inverter (variable speed) outdoor heat pump, stylish and quiet indoor units, and a conduit with piping and wiring to connect the outdoor unit to each indoor unit. Multiple indoor units allow precise indoor temperature control throughout your home and provide the ability to adjust the temperature in each area to meet your needs.


LG Multi F whole-home comfort systems provide powerful, efficient heating and cooling with up to eight indoor units operating off a single outdoor unit. In fact, most combinations are ENERGY STAR® Certified. Individual room temperature control with low operating cost are at your fingertips with LG Multi F.


Installation is easy and does not require major renovations - the pipes connecting your outdoor unit to the indoor units are small and easy to run throughout your house. Your contractor can usually install a whole home system in just a few days start-to-finish and adding an additional indoor unit down the road is simple and cost-effective. Using three or more indoor units is more cost-effective and uses less space than installing three individual single-zone systems.


Specs

Product Type:

Outdoor Unit

Heating Capacity (BTU):

26000

Cooling Capacity (BTU):

24000

Energy Star Rated:

Yes

Number of Zones:

2 to 3

Application:

Cooling

Refrigerant Type:

R-410A

Amperage:

15.73 (Cooling)

15.73 (Heating)

Modes:

Heating

Fan

Cooling

Voltage:

208/230V

Liquid Line:

1/4"

Suction Line:

3/8"

Fuse:

25A

Contact

+
Help Face

Happy Easter!

Our Customer Support is closed today in honor of the holiday. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
12am12:00am
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

45 Replacement Parts

Sound Proof, MDS63978811
SKU: MDS63978811
LG
Solenoid, EBE61441605
SKU: EBE61441605
LG
Orifice, 4948A20011F
SKU: 4948A20011F
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM