Shop Klein Tools
Main product image of 30,000 BTU, R-410A, Multi F Inverter Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom

30,000 BTU, R-410A, Multi F Inverter Heat Pump - Outdoor Unit

Brand:
LG
SKU:
LMU303HV
Rating:
(0)
Q&A:
(0)
30,000 BTU, R-410A, Multi F Inverter Heat Pump - Outdoor Unit
Magnifying glass
Hover image to zoom
$2,708.77 each
In Stock
In Stock
Get 13 Thu, May 15 - Mon, May 19

Lift Gate

This product weighs 148.52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
32000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Number of Zones
4

Description

LG heat pump systems consist of three basic components: An inverter (variable speed) outdoor heat pump, stylish and quiet indoor units, and a conduit with piping and wiring to connect the outdoor unit to each indoor unit. Multiple indoor units allow precise indoor temperature control throughout your home and provide the ability to adjust the temperature in each area to meet your needs.

LG Multi F whole-home comfort systems provide powerful, efficient heating and cooling with up to eight indoor units operating off a single outdoor unit. In fact, most combinations are ENERGY STAR® Certified. Individual room temperature control with low operating cost are at your fingertips with LG Multi F.

Installation is easy and does not require major renovations – the pipes connecting your outdoor unit to the indoor units are small and easy to run throughout your house. Your contractor can usually install a whole home system in just a few days start-to-finish and adding an additional indoor unit down the road is simple and cost-effective. Using three or more indoor units is more cost-effective and uses less space than installing three individual single-zone systems.

Product Features:
  • Inverter variable-speed compressor on the outdoor unit for energy-saving operation
  • Defrost / De-icing capabilities
  • Restart delay of three minutes
  • Self diagnosis capabilities
  • Soft start reduces power surges to electrical systems
  • Auto operation and auto restart operation
  • Operates down to 14°F in cooling mode
  • Operates-4°F to 64°F in heating without additional low ambient controls
  • R410A refrigerant
Performance:
  • Nominal Cooling Capacity : 30,000 (Btu/h)
  • Nominal Heating Capacity : 32,000 (Btu/h)
Piping:
  • Refrigerant Charge (lbs) : 6.18
  • Liquid Line (OD) : 1/4" x 4
  • Vapor Line (OD) 3/8" x 4
  • Max Total Piping² : 246.1 ft
  • Max ODU to IDU Piping: 82 ft
  • Piping Length (no add'l refrigerant, ft): 98.4
  • Max Elevation between ODU and IDU: 49.2 ft
  • Max Elevation between IDU and IDU: 24.6 ft
Unit Data:
  • Refrigerant Type R410A
  • Refrigerant Control EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 52/55
  • Net Unit Weight (lbs) : 137
  • Shipping Weight (lbs) : 148
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 4

Specs

Type:

Multi-Split

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

32000

Voltage:

208/230V

Application:

Cooling

Number of Zones:

4

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

3/8"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

43 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM