Pros, Join Our TradeMaster Program!
Description
LG heat pump systems consist of three basic components: An inverter (variable speed) outdoor heat pump, stylish and quiet indoor units, and a conduit with piping and wiring to connect the outdoor unit to each indoor unit. Multiple indoor units allow precise indoor temperature control throughout your home and provide the ability to adjust the temperature in each area to meet your needs.

LG Multi F whole-home comfort systems provide powerful, efficient heating and cooling with up to eight indoor units operating off a single outdoor unit. In fact, most combinations are ENERGY STAR® Certified. Individual room temperature control with low operating cost are at your fingertips with LG Multi F.

Installation is easy and does not require major renovations – the pipes connecting your outdoor unit to the indoor units are small and easy to run throughout your house. Your contractor can usually install a whole home system in just a few days start-to-finish and adding an additional indoor unit down the road is simple and cost-effective. Using three or more indoor units is more cost-effective and uses less space than installing three individual single-zone systems.

Product Features:
  • Inverter variable-speed compressor on the outdoor unit for energy-saving operation
  • Defrost / De-icing capabilities
  • Restart delay of three minutes
  • Self diagnosis capabilities
  • Soft start reduces power surges to electrical systems
  • Auto operation and auto restart operation
  • Operates down to 14°F in cooling mode
  • Operates-4°F to 64°F in heating without additional low ambient controls
  • R410A refrigerant
Performance:
  • Nominal Cooling Capacity : 30,000 (Btu/h)
  • Nominal Heating Capacity : 32,000 (Btu/h)
Piping:
  • Refrigerant Charge (lbs) : 6.18
  • Liquid Line (OD) : 1/4" x 4
  • Vapor Line (OD) 3/8" x 4
  • Max Total Piping² : 246.1 ft
  • Max ODU to IDU Piping: 82 ft
  • Piping Length (no add'l refrigerant, ft): 98.4
  • Max Elevation between ODU and IDU: 49.2 ft
  • Max Elevation between IDU and IDU: 24.6 ft
Unit Data:
  • Refrigerant Type R410A
  • Refrigerant Control EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 52/55
  • Net Unit Weight (lbs) : 137
  • Shipping Weight (lbs) : 148
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 4
Hide Description
Specs
Product Type:

Outdoor Unit

Type:

Multi-Split

Heating Capacity (BTU):

32000

Cooling Capacity (BTU):

30000

Energy Star Rated:

No

Application:

Cooling

Voltage:

208/230v

Number of Zones:

4

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

3/8"

SEER:

22

Warranty:

7 Year Compressor/5 Year Parts

×
6 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.