Pros, Join Our TradeMaster Program!
Description
LG heat pump systems consist of three basic components: An inverter (variable speed) outdoor heat pump, stylish and quiet indoor units, and a conduit with piping and wiring to connect the outdoor unit to each indoor unit. Multiple indoor units allow precise indoor temperature control throughout your home and provide the ability to adjust the temperature in each area to meet your needs.

LG Multi F whole-home comfort systems provide powerful, efficient heating and cooling with up to eight indoor units operating off a single outdoor unit. In fact, most combinations are ENERGY STAR® Certified. Individual room temperature control with low operating cost are at your fingertips with LG Multi F.

Installation is easy and does not require major renovations – the pipes connecting your outdoor unit to the indoor units are small and easy to run throughout your house. Your contractor can usually install a whole home system in just a few days start-to-finish and adding an additional indoor unit down the road is simple and cost-effective. Using three or more indoor units is more cost-effective and uses less space than installing three individual single-zone systems.

Product Features:
  • Auto Operation
  • Auto Restart Operation
  • Defrost/Deicing
  • Inverter (Variable Speed Compressor)
  • Built-in low ambient standard down to 14 Degrees Fahrenheit
  • Restart Delay (3 Minutes)
  • Self Diagnosis
  • Soft start
Performance:
  • Nominal Cooling Capacity (Btu/h) 34,000
  • Nominal Heating Capacity (Btu/h) 41,000
  • Cooling Power Input (kW) 2.46
  • Heating Power Input (kW) 2.74
  • Cooling (F DB) : 14 to 118
  • Heating (F WB) -4 to 64
Product Specifications:
  • Max Number of Connectible Indoor Units: 4
  • Min Number of Indoor Units: 2
  • Heat Exchanger Coating : GoldFin
  • Refrigerant Type: R410A
  • Refrigerant Control: EEV
Piping:
  • Refrigerant Charge (lbs): 6.18
  • Liquid Line (in, OD) 1/4 x 4
  • Vapor Line (in, OD): 3/8 x 4
  • Max Total Piping (sq. ft): 246.1
  • Max ODU to IDU Piping (ft) : 82
  • Piping Length (no additional refrigerant, ft) : 98.4
  • Max Elevation between ODU and IDU (ft) : 49.2
  • Max Elevation between IDU and IDU (ft) : 24.6
Hide Description
Specs
Product Type:

Outdoor Unit

Type:

Multi-Split

Cooling Capacity (BTU):

34000

Heating Capacity (BTU):

36000

Number of Zones:

4

Voltage:

208/230v

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

Application:

Cooling

HSPF:

9.7

Width (Inches):

37-13/32"

Depth (Inches):

15-1/2"

Height (Inches):

32.84375"

Liquid Line:

1/4"

Suction Line:

3/8"

Weight (lbs):

148 lbs

SEER:

22

Warranty:

5 Year Compressor/2 Year Parts

×
6 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.