Pros, Join Our TradeMaster Program!
Description
Note: This unit requires the use of either 1 or 2 branch distribution boxes to connect with compatible indoor units. If using 2 Branch distribution boxes, the Y Branch kit PMBL5620 is also required.

Product Features:
  • R1 Scroll (Variable Speed) Compressor
  • Auto operation
  • Auto restart
  • Self diagnosis
  • Defrost / Deicing
  • Low ambient cooling down to 14°F
  • Soft start
  • Restart delay (3 minutes)
  • Factory installed Drain Pan Heater
Performance:
  • Nominal Cooling Capacity (Min.-Rated-Max., Btu/h): 10,800~42,000~53,000
  • Nominal Heating Capacity (Min.-Rated-Max., Btu/h): 12,420~48,000~54,500
Piping:
  • Refrigerant Charge (lbs): 11.46
  • Liquid Line (OD) : 3/8" (1 Each)
  • Vapor Line (OD): 3/4" (1 Each)
  • Max Total Piping² : 475.7 ft
  • Max ODU to IDU Piping: 32.8 / 229.6
  • Piping Length (no add'l refrigerant, ft): 180.4 ft.
  • Max Elevation between ODU and IDU: 98.4 ft.
  • Max Elevation between IDU and IDU: 49.2 ft
Unit Data:
  • Refrigerant Type: R410A
  • Refrigerant Control: EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 54/56
  • Net Unit Weight (lbs) : 218
  • Shipping Weight (lbs) : 243
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 6
Hide Description
Specs
Product Type:

Outdoor Unit

Cooling Capacity (BTU):

42000

Heating Capacity (BTU):

48000

SEER:

19

EER:

13.1

Number of Zones:

5

Application:

Cooling

Refrigerant Type:

R-410A

Modes:

Cooling

Heating

Fan

Voltage:

208/230v

Liquid Line:

3/8"

Suction Line:

3/4"

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.