Apply to be a TradeMaster!
42,000 BTU, R-410A, Multi F MAX Inverter Heat Pump w/ LGRED, 6 Zone (Outdoor Unit)
Magnifying glass
Hover image to zoom

42,000 BTU, R-410A, Multi F MAX Inverter Heat Pump w/ LGRED, 6 Zone (Outdoor Unit)

Brand:
LG
SKU:
LMU421HHV
Rating:
(0)
Q&A:
(0)
42,000 BTU, R-410A, Multi F MAX Inverter Heat Pump w/ LGRED, 6 Zone (Outdoor Unit)
Magnifying glass
Hover image to zoom
$5,257.88 each
Backorder
Backorder
Get it Thu, May 29 - Mon, Jun 30

Lift Gate

This product weighs 242.51 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
42000 BTUs
Product Highlight: Heating Capacity (BTU)
45000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Number of Zones
5
Product Highlight: Refrigerant Type
R-410A

Description

Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. LG Rebate Center

Note: This unit requires the use of either 1 or 2 branch distribution boxes to connect with compatible indoor units. If using 2 Branch distribution boxes, the Y Branch kit PMBL5620 is also required.

Product Features:
  • R1 Scroll (Variable Speed) Compressor
  • Auto operation
  • Auto restart
  • Self diagnosis
  • Defrost / Deicing
  • Low ambient cooling down to 14°F
  • Soft start
  • Restart delay (3 minutes)
  • Factory installed Drain Pan Heater
Performance:
  • Nominal Cooling Capacity (Min.-Rated-Max., Btu/h): 10,800~42,000~53,000
  • Nominal Heating Capacity (Min.-Rated-Max., Btu/h): 12,420~48,000~54,500
Piping:
  • Refrigerant Charge (lbs): 11.46
  • Liquid Line (OD) : 3/8" (1 Each)
  • Vapor Line (OD): 3/4" (1 Each)
  • Max Total Piping² : 475.7 ft
  • Max ODU to IDU Piping: 32.8 / 229.6
  • Piping Length (no add'l refrigerant, ft): 180.4 ft.
  • Max Elevation between ODU and IDU: 98.4 ft.
  • Max Elevation between IDU and IDU: 49.2 ft
Unit Data:
  • Refrigerant Type: R410A
  • Refrigerant Control: EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 54/56
  • Net Unit Weight (lbs) : 218
  • Shipping Weight (lbs) : 243
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 6

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

42000

Heating Capacity (BTU):

45000

Number of Zones:

5

Application:

Cooling

Refrigerant Type:

R-410A

Modes:

Cooling

Fan

Heating

Voltage:

208/230V

Suction Line:

3/4"

Liquid Line:

3/8"

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

55 Replacement Parts

Solenoid, EBE61441605
SKU: EBE61441605
LG
Orifice, 4948A20011G
SKU: 4948A20011G
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM