Apply to be a TradeMaster!
48,000 BTU, R-410A, Multi F MAX Inverter Heat Pump w/ LGRED System - Outdoor Unit
Magnifying glass
Hover image to zoom

48,000 BTU, R-410A, Multi F MAX Inverter Heat Pump w/ LGRED System - Outdoor Unit

Brand:
LG
SKU:
LMU480HHV
Rating:
(0)
Q&A:
(0)
48,000 BTU, R-410A, Multi F MAX Inverter Heat Pump w/ LGRED System - Outdoor Unit
Magnifying glass
Hover image to zoom
LMU480HHV has been discontinued
Discontinued March 27, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Heating Capacity (BTU)
52500 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Number of Zones
8
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. LG Rebate Center

Note: This unit requires the use of either 1 or 2 branch distribution boxes to connect with compatible indoor units. If using 2 Branch distribution boxes, the Y Branch kit PMBL5620 is also required.

Product Features:
  • R1 Scroll (Variable Speed) Compressor
  • Auto operation
  • Auto restart
  • Self diagnosis
  • Defrost / Deicing
  • Low ambient cooling down to 14°F
  • Soft start
  • Restart delay (3 minutes)
  • Factory installed Drain Pan Heater
Performance:
  • Nominal Cooling Capacity : 48,000 (Btu/h)
  • Nominal Heating Capacity : 52,000 (Btu/h)
Piping:
  • Refrigerant Charge (lbs) : 11.46
  • Liquid Line (OD) : 3/8" (1 Each)
  • Vapor Line (OD): 3/4" (1 Each)
  • Max Total Piping² : 475.7 ft
  • Max ODU to IDU Piping: 229.6 ft
  • Piping Length (no add'l refrigerant, ft): 180.4
  • Max Elevation between ODU and IDU: 98.4 ft
  • Max Elevation between IDU and IDU: 49.2 ft
Unit Data:
  • Refrigerant Type R410A
  • Refrigerant Control EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 54/56
  • Net Unit Weight (lbs) : 218
  • Shipping Weight (lbs) : 243
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 8

Specs

Type:

Multi-Split

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

48000

Heating Capacity (BTU):

52500

Application:

Cooling

Number of Zones:

8

Voltage:

208/230V

Hertz:

60

Phase:

1

Refrigerant Type:

R-410A

Liquid Line:

3/8"

Suction Line:

3/4"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Energy Star Rated:

Yes

Contact

+
Help Face

Happy Easter!

Our Customer Support is closed today in honor of the holiday. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
12am12:00am
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

52 Replacement Parts

Solenoid, EBE61441605
SKU: EBE61441605
LG
Orifice, 4948A20011G
SKU: 4948A20011G
LG
Cover, MCK39626220
SKU: MCK39626220
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM