Pros, Join Our TradeMaster Program!
Description
Product Features:
  • R1 Scroll (Variable Speed) Compressor
  • Auto operation
  • Auto restart
  • Self diagnosis
  • Defrost / Deicing
  • Low ambient cooling down to 14°F
  • Soft start
  • Restart delay (3 minutes)
Performance:
  • Nominal Cooling Capacity (Min.-Rated-Max., Btu/h): 10,800~60,000~65,000
  • Nominal Heating Capacity (Min.-Rated-Max., Btu/h): 12,420~64,000~68,000
Piping:
  • Refrigerant Charge (lbs) : 11.46
  • Liquid Line (OD) : 3/8" (1 Each)
  • Vapor Line (OD): 3/4" (1 Each)
  • Max Total Piping² : 475.7 ft
  • Max ODU to IDU Piping: 32.8 / 229.6
  • Piping Length (no add'l refrigerant, ft): 180.4 ft.
  • Max Elevation between ODU and IDU: 98.4 ft.
  • Max Elevation between IDU and IDU: 49.2 ft
Unit Data:
  • Refrigerant Type: R410A
  • Refrigerant Control: EEV
  • Sound Pressure (Cool/Heat) +/-3 dB(A) 56/58
  • Net Unit Weight (lbs) : 218
  • Shipping Weight (lbs) : 243
  • Heat Exchanger Coating GoldFin
  • Min Number of Indoor Units: 2
  • Max Number of Indoor Units: 8
Hide Description
Specs
Heating Capacity (BTU):

64000

Cooling Capacity (BTU):

60000

Zones:

8

Voltage:

208v

230v

Phase:

1

Frequency:

60 Hz

Liquid Line:

3/8"

Suction Line:

3/4"

Refrigerant Type:

R-410A

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.