Pros, Join Our TradeMaster Program!
Description
This is an indoor unit only, and requires an outdoor unit to function. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.

Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Warranty info. below

Features:
  • Auto swing (up & down)
  • 24-Hour on/off timer
  • Auto operation
  • Auto restart
  • Chaos wind
  • Inverter (variable speed fan)
  • Jet cool/Jet heat
  • Washable, anti-bacterial filter
  • Sleep mode
  • Condensate sensor connection
  • Compatible with accessory Wi-Fi module
  • Compatible with applicable Single Zone Outdoor Units (see single zone literature for details)
  • Included: Wireless Remote Controller — AKB75735410
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Hide Description
Specs
Product Type:

Indoor Unit

Type:

Low Wall Console

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10100

Number of Zones:

1

Multi

Mount:

Wall

Application:

Heating

Cooling

Refrigerant Type:

R-410A

Fan Type:

Turbo

Modes:

Heating

Features:

Chaos Wind

Jet Cool/Jet Heat

Auto restart

Modes:

Cooling

Features:

Washable Anti-bacterial Filter

Modes:

Fan

Auto Sleep

Energy Star Rated:

Yes

Air Circulation (CFM H/M/L):

300/237/177

Max Airflow (CFM):

304

Indoor Voltage:

230/208-60-1

Liquid Line:

1/4"

Suction Line:

3/8"

Warranty:

5 Year Compressor/2 Year Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.