Pros, Join Our TradeMaster Program!
Description
This Package Contains: Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual

Exterior unit includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 41' ft. line set (line set not included).

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Cooling Capacity (BTU):
9000
Heating Capacity (BTU):
10800
Number of Zones:
1
Energy Star Rated:
Yes
EER:
13.3
SEER:
23.50
Application:
Heating
Cooling
Dehumidification (Pts/Hr):
2.6
Refrigerant Type:
R-410A
Fan Speeds:
6/Auto/Chaos
Modes:
Auto Sleep
Dehumidification
Cooling
Heating
Fan
Air Circulation (CFM H/M/L):
350/280/210
Indoor Voltage:
230/208-60-1
Outdoor Voltage:
230/208-60-1
Outdoor dB(A):
45
Indoor dB(A):
38/33/24
Liquid Line:
1/4"
Suction Line:
3/8"
Max. Pipe Length (ft.):
65'
Max. Elevation (ft.):
32'
Connection Type:
Flare
Indoor Dimensions (H x W x D):
11-1/4" x 35-1/4" x 8-1/4"
Outdoor Dimensions (H x W x D):
21-7/16" x 30-5/16" x 11-5/16"
Indoor Weight:
24 lbs
Outdoor Weight:
77.2 lbs
Thermostat Range (Cooling/Heating):
64°-86°F/60°-86°F
Warranty:
5 Year Parts/7 Year Compressor
Mount:
Wall
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.