Pros, Join Our TradeMaster Program!
Description
9000 BTU 20 SEER Inverter Heat Pump - Mega Series Value Line, 115V (Bundle)

**Includes Indoor Model LSN090HXV2 and Outdoor Model LSU090HXV2



This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Controls Features:
  • 24-Hour on/off timer
  • Two-way (Up / Down) Auto Swing
  • Auto changeover
  • Auto restart
  • Jet Cool / Jet Heat
  • Condensate sensor connection
  • Energy saving
  • Inverter (variable speed compressor)
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

Included Accessories:
  • Wireless Remote Controller: AKB74955602
Read more
Manuals (1)
Specs
Application:
Cooling
Heating
Cooling Capacity (BTU):
9000
Heating Capacity (BTU):
10900
SEER:
20
EER:
12.30
Energy Star Rated:
No
HSPF:
10
Dehumidification (Pts/Hr):
2.32
Fan Speeds (Cooling/Heating/Fan):
6/6/6
Voltage:
115v
Mount:
Wall
Phase:
1
Hertz:
60
Liquid Line:
1/4"
Suction Line:
3/8"
Connection Type:
Flare
Max Pipe Length (FT):
49.2
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.