Pros, Join Our TradeMaster Program!
Description
12,000 BTU 19 SEER Inverter Heat Pump - Mega Series Value Line, 115V (Bundle)

**Includes Indoor Model LSN120HXV2 and Outdoor Model LSU120HXV2

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Controls Features:
  • 24-Hour on/off timer
  • Two-way (Up / Down) Auto Swing
  • Auto changeover
  • Auto restart
  • Jet Cool / Jet Heat
  • Condensate sensor connection
  • Energy saving
  • Inverter (variable speed compressor)
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

Included Accessories:
  • Wireless Remote Controller: AKB74955602
Read more
Specs
Application:
Cooling
Heating
Cooling Capacity (BTU):
12000
Heating Capacity (BTU):
12000
SEER:
19
EER:
10.5
Mount:
Wall
HSPF:
9.5
Air Circulation (CFM H/M/L):
272/212/124
Dehumidification (Pts/Hr):
2.75
Fan Speeds (Cooling/Heating/Fan):
6/6/6
Voltage:
115v
Energy Star Rated:
No
Phase:
1
Hertz:
60
Liquid Line:
1/4"
Suction Line:
3/8"
Max Pipe Length (FT):
49.2
Connection Type:
Flare
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.