Pros, Join Our TradeMaster Program!
Description
21 SEER Inverter Heat Pump - Long Piping (Bundle)

Note: This is a bundle that contains an Indoor unit (LSN243HLV) and Outdoor Unit (LSU243HLV).

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Controls Features:
  • 24-Hour  on/off timer
  • 4-Way  auto swing
  • Auto  changeover
  • Auto  restart
  • Built-in  low ambient standard, down to 14°F (cooling mode)
  • Chaos  wind
  • Inverter  (variable speed compressor)
  • Jet  cool/Jet heat
  • 3M  HAF Filter
  • Sleep  mode
  • Condensate  Sensor Connection

Included Accessories:
  • Wireless Handheld Controller - AKB74055401

Optional Accessories (sold separately):
  • LG Programmable Thermostat - PREMTB10U
  • Low Ambient Wind Baffle (Cooling operation to 0°F) - ZLABGP02A
Read more
Manuals (1)
Specs
Application:
Cooling
Heating
Cooling Capacity (BTU):
22000
Heating Capacity (BTU):
27000
EER:
12.5
SEER:
21
Weight (lbs):
133 lbs
HSPF:
11
Air Circulation (CFM H/M/L):
706/530/459
Dehumidification (Pts/Hr):
5.6
Fan Speeds (Cooling/Heating/Fan):
6/6/5
Indoor dB(A):
49/44/40
Voltage:
208/230v
Phase:
1
Hertz:
60
Liquid Line:
3/8"
Suction Line:
5/8"
Connection Type:
Flare
Max Pipe Length (FT):
164
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.