Pros, Join Our TradeMaster Program!
Description
Note: This item is compatible with discontinued outdoor unit LSU121HSV3, but without the more current generation features/data (performance not verified).

This is an indoor unit only, and requires an outdoor unit to function. For Single Zone Systems Outdoor Unit (LSU120HSV4) is required. For Multi F Zones, any Multi F Outdoor Unit is compatible. Outdoor units are sold separately.

Warranty info. below

Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
Features:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient standard, down to 14°F (cooling mode)
  • Chaos wind
  • Condensate Sensor Connection
  • Energy saving
  • Inverter (variable speed compressor)
  • IDU compatible with Multi F ODUs
  • Jet cool/Jet heat
  • 3M Micro Protection Filter
  • Self-cleaning indoor coil
  • Sleep mode
  • Cooling/Heating/Fan mode
  • Smart AC module
  • R-410A Refrigerant
  • Gold Fin™ Anti-corrosion
  • Cooling only function
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Indoor Unit
Cooling Capacity (BTU):
11200
Heating Capacity (BTU):
13300
Number of Zones:
1
Energy Star Rated:
Yes
SEER:
21.5
EER:
12.5
Application:
Cooling
Dehumidification (Pts/Hr):
2.3
Refrigerant Type:
R-410A
Fan Speeds:
6/6/6
Modes:
Cooling
Heating
Fan
Auto Sleep
Dehumidification
Air Circulation (CFM H/M/L):
353/272/191
Indoor Voltage:
230/208-60-1
Indoor dB(A):
39/33/23/19
Liquid Line:
1/4"
Suction Line:
3/8"
Max. Pipe Length (ft.):
65.6'
Connection Type:
Flare
Indoor Dimensions (H x W x D):
11-1/4" x 34-7/8" x 8-1/4"
Thermostat Range (Cooling/Heating):
64°-86°F/60°-86°F
Warranty:
5 Year Parts/7 Year Compressor
Mount:
Wall
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.