24,000 BTU 21.5 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)

Brand:
LG
SKU:
LSN243HLV3
Rating:
(1)
Q&A:
(0)
24,000 BTU 21.5 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)
Hover image to zoom

24,000 BTU 21.5 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)

Brand:
LG
SKU:
LSN243HLV3
Rating:
(1)
Q&A:
(0)
$832.92 each
In Stock
In Stock
Get 20 Fri, Feb 3
More Available
Fast Track Logo
Order by 4PM, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Cooling Capacity (BTU) icon
22000 BTUs
Heating Capacity (BTU) icon
26000 BTUs
Liquid Line icon
3/8"
Suction Line icon
5/8" SL
SEER icon
21.5 Rating
Voltage icon
208/230v
Description
Note: This product is not compatible with previous models.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU243HLV3) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Features:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient standard, down to 14°F (cooling mode)
  • Chaos wind
  • Inverter (variable speed compressor)
  • Jet cool/Jet heat
  • Smart Diagnosis
  • Washable Filter
  • Condensate  Sensor Connection
  • Self-cleaning indoor coil
  • Built-in base pan heater
  • Built-in Wi-Fi via Smart ThinQ app
Specs
Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

22000

Heating Capacity (BTU):

26000

EER:

13

SEER:

21.5

HSPF:

12

Dehumidification (Pts/Hr):

4.65

Fan Speeds:

6/6/6

Voltage:

208/230v

Phase:

1

Hertz:

60

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Max Pipe Length (FT):

164

Refrigerant Type:

R-410A

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy