Pros, Join Our TradeMaster Program!
Description
9000 BTU 20 SEER Inverter Heat Pump - Mega Series Value Line, 115V (Outdoor Unit)

Note: This is an Outdoor Unit only, Indoor Unit (LG Rebates and Incentives

Controls Features:
  • 24-Hour on/off timer
  • Two-way (Up / Down) Auto Swing
  • Auto changeover
  • Auto restart
  • Jet Cool / Jet Heat
  • Condensate sensor connection
  • Energy saving
  • Inverter (variable speed compressor)
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation
Read more
Manuals (1)
Specs
Product Type:
Outdoor Unit
Application:
Cooling
Heating
Cooling Capacity (BTU):
8500
Heating Capacity (BTU):
10900
SEER:
20
EER:
12.30
Weight (lbs):
60 lbs
HSPF:
10
Dehumidification (Pts/Hr):
2.32
Fan Speeds (Cooling/Heating/Fan):
6/6/6
Voltage:
115v
Phase:
1
Hertz:
60
Liquid Line:
1/4"
Suction Line:
3/8"
Max Pipe Length (FT):
49.2
Connection Type:
Flare
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.