9,000 High Efficiency Heat Pump & Air Conditioner 28 SEER (Outdoor Unit)

Brand:
LG
SKU:
LSU090HYV
Rating:
(0)
Q&A:
(0)
9,000 High Efficiency Heat Pump & Air Conditioner 28 SEER (Outdoor Unit)
Hover image to zoom
LSU090HYV has been discontinued
Discontinued March 18, 2015
This product was discontinued by the manufacturer.
Product Highlights
Cooling Capacity (BTU) icon
9000 BTUs
Heating Capacity (BTU) icon
11000 BTUs
Liquid Line icon
1/4"
Suction Line icon
3/8" SL
SEER icon
28 Rating
Refrigerant Type icon
R-410A
Description
This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LSN090HYV) must be purchased separately.

Features:
  • Inverter (Variable speed compressor)
  • Energy saving
  • R-410A refrigerant
  • Gold Fin anti-corrosion
  • Self-cleaning indoor coil
  • Cooling/Heating/Fan mode
  • Jet cool/Jet heat
  • Chaos wind
  • 4-Way auto swing
  • Ultra quiet operation
  • Sleep mode
  • Dehumidifying mode
  • Auto restart
  • Auto changeover
  • Built-in low ambient standard, down to 14ºF (Cooling mode)
  • 24-Hour on-off timer
  • Condensate sensor connection

    Optional Accessories:
  • 7-Day Programmable Controller (Black) - PQRCVSL0
  • -Day Programmable Controller (White) - PQRCVSL0QW
  • PI485 - PMNFP14A0

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
  • Specs
    Product Type:

    Outdoor Unit

    Cooling Capacity (BTU):

    9000

    Heating Capacity (BTU):

    11000

    SEER:

    28

    EER:

    16.4

    Thermostat Range (Cooling/Heating):

    64°-86°F/60°-86°F

    Refrigerant Type:

    R-410A

    Warranty:

    7 Year (Compressor)/5 Year (Parts)

    Energy Star Rated:

    Yes

    Width (Inches):

    34-3/8"

    Depth (Inches):

    9-1/4"

    Liquid Line:

    1/4"

    Suction Line:

    3/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    Sunday
    9am5:45pm