18,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU181HSV
Rating:
(1)
Q&A:
(0)
18,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
Hover image to zoom

18,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU181HSV
Rating:
(1)
Q&A:
(0)
LSU181HSV has been discontinued
Discontinued April 14, 2013
This product was discontinued by the manufacturer.
Suggested Alternative:
18,000 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump w/ Built In WiFi (Outdoor Unit)
Brand:
LG
SKU:
LSU180HSV5
(2)
In Stock
In Stock
Get 1 Tue, Jan 31 - Thu, Feb 2
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
Cooling Capacity (BTU) icon
18200 BTUs
Heating Capacity (BTU) icon
22000 BTUs
SEER icon
18.2 Rating
Energy Star Rated icon
Yes
Refrigerant Type icon
R-410A
Warranty icon
5 Year Compressor/2 Year Parts Warranty
Description
This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LSN181HSV) must be purchased separately.

Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included).


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Specs
Product Type:

Outdoor Unit

Cooling Capacity (BTU):

18200

Heating Capacity (BTU):

22000

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

Refrigerant Type:

R-410A

SEER:

18.2

EER:

12.6

Outdoor Voltage:

230/208-60-1

Outdoor dB(A):

53

Outdoor Dimensions (H x W x D):

31-1/2" x 34-5/16" x 12-5/8"

Outdoor Weight:

132.3 lbs

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Warranty:

5 Year Compressor/2 Year Parts

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm