36,000 BTU Multi or Single Zone Vertical Air Handling Unit (Indoor Unit)
Hover image to zoom

36,000 BTU Multi or Single Zone Vertical Air Handling Unit (Indoor Unit)

Brand:
LG
SKU:
LVN361HV4
Rating:
(0)
Q&A:
(0)
36,000 BTU Multi or Single Zone Vertical Air Handling Unit (Indoor Unit)
Hover image to zoom
$2,710.25 each
Out of Stock
Out of Stock
Get it Wed, Mar 13 - Fri, Mar 22

Lift Gate

This product weighs 139.99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Cooling Capacity (BTU) icon
36000 BTUs
Heating Capacity (BTU) icon
40000 BTUs
Liquid Line icon
3/8"
Suction Line icon
5/8" SL
Refrigerant Type icon
R-410A
Voltage icon
208/230v

Description

Note: Units manufactured before April 1, 2020 will have drain connections on the left and right sides. Units manufactured after will have a single center drain connection.

This is an indoor unit. The outdoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Customers desiring traditional, ducted infrastructure can still benefit from inverter technology with the LG Vertical Air Handler (VAHU). As 4-way configurable unit contractors have the flexibility to install the unit in a way that’s best suited for the application.

This is an air handling indoor unit that can be installed in nearly any ducting run. LG's air handlers are designed to provide powerful heating and cooling for the major rooms in your home or business. Capable of managing high air speeds and volumes effortlessly, the LVN361HV4 is an impressive addition to large mini split systems.

Features:
  • Increased design flexibility with configurable 4-way installation
  • Energy-efficient operation reduces total cost of ownership
  • Features an Electronically commutated motor (ECM) motor making it eligible for a number of rebates
  • Wi-Fi capable enabling effortless control using the SmartThinQ app
  • Built-in LG Dry Contact allows for easy integration of 3rd party thermostats


Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

40000

Air Circulation (CFM H/M/L):

990/880/800

Application:

Cooling

Heating

Refrigerant Type:

R-410A

Liquid Line:

3/8"

Suction Line:

5/8"

Modes:

Heating

Cooling

Fan

Voltage:

208/230v

Mount:

Universal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy