Trade Professional? Apply to become a TradeMaster!
Description
The LG innovative AC Smart IV central controller communicates with LG indoor units and controls third-party devices, offering advance features in addition to basic system control and monitoring. These features include web access, auto-changeover, error e-mail notification, visual floor plan navigation and interlocking. Ideal for office buildings, schools and other commercial applications, the controller outfitted with a clear, 10.2-inch LCD touch-screen display with user-controlled web access, making monitoring HVAC systems simple and convenient.

Standard Features:
  • 10.2 inch WSVGA TFT LCD Touch Screen
  • Indoor Unit Control/Monitoring by Groups/Indoor Units
  • Web Access with User Access Control
  • Operation and Error History Log
  • Forced Off Digital Input
  • One Digital Input and two Digital Outputs for Device Interlocking
  • Control of up to 128 indoor units or 130 I/O points
Basic Functions:
  • Operation – On/Off
  • Mode - Auto/Cool/Dry/Heat/Fan Only
  • Setpoint
  • Fan Speed - Auto/Low/Med/High/Power
  • Louver Swing
Advanced Functions:
  • Two Setpoint Auto-changeover
  • Two Setpoint Setback
  • 200 Programmable Schedule Events with control of setpoint, On/Off, Mode, Fan Speed, controller Lock, and Louver Swing
  • Temperature Setpoint Range Limit
  • Remote Controller Lock (All, Setpoint, Mode, Fan Speed)
  • Run Time Limit (Unoccupied Override)
  • Software Device Interlocking
  • Manual Control and Scheduling of Digital Output Kit
  • Peak/Demand Control
  • Visual Floorplan Navigation
  • Error E-mail Notification
  • Power Distribution Indicator (PDI) (optional)
Read more
Specs
Product Type:
Central Controller
Programmability:
7 Day
Programmable
User Interface:
Touchscreen
Features:
Backlit LCD
Auto Changeover
Clock
Setpoint
Operating Temp Range:
32° to 104°F
Humidity Range:
0-98% (non-condensing)
Fan Speeds:
Hi/Med/Low/Auto
AWG:
18
Power Consumption:
22 VA
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.