Trade Professional? Apply to become a TradeMaster!
Description
Standard Features
  • Control indoor unit operation with 3rd party thermostat or controller
  • Inputs for control of Unit On/Off, Thermo On/Off, Mode (Cool/Heat/Fan) and Fan Speed (Low, Med, High)
  • Outputs for Operation and Error Status
  • Compatible with all Multi V and select DFS units
  • Heat Pump Control
  • Security and Occupancy Sensor Control
Read more
Manuals (2)
Specs
Power Supply:
12 VDC (from indoor unit)
Operating Temp Range:
14 - 158°F
Humidity Range:
0-98% (non-condensing)
Contact Ratings:
3A @ 125 VAC
Width (Inches):
4-1/8"
Height (Inches):
3.0625
Depth (Inches):
1-3/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

This item is compatible with the following LG model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
9 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.