Shop Klein Tools
Main product image of 4-Port Branch Distribution Box, PMBD3640
Magnifying glass
Hover image to zoom

4-Port Branch Distribution Box, PMBD3640

Brand:
LG
SKU:
PMBD3640
Rating:
(0)
Q&A:
(0)
4-Port Branch Distribution Box, PMBD3640
Magnifying glass
Hover image to zoom
$445.65 each
In Stock
In Stock
Get 11 Thu, May 15
Fast Track Logo
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: Amperage
0.16 Amps

Description

4-Port Branch Distribution Unit

Features:
  • Distributes refrigerant to indoor units
  • Internal components are insulated
  • Flare joints provided for easy installation
  • Compact design
Piping
  • Piping Connection to Outdoor Unit
    • Liquid Line (OD) : 3/8"
    • Vapor Line (OD) : 3/4"
  • Piping Connection to Indoor Unit
    • Liquid Line (OD) : 1/4" (Qty 4)
    • Vapor Line (OD) : 3/8" (Qty 4)
Performance:
  • Max Port Capacity Btu/h (each port) : 24,000
  • Max Unit Capacity Btu/h (sum of ports) : 72,000
  • Power Input (W): 10

Specs

Product Type:

Distribution Unit

Voltage:

208/230V

Hertz:

60

Phase:

1

Amperage:

0.16

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM