Pros, Join Our TradeMaster Program!
Description
ACP BACnet is the central controller that can manage up to 256 equipments in one space individually or as combined. ACP BACnet can monitor or control the equipments installed in each room of the building from the places such as the management office of a building or the administration office of a school.

Standard Features:
  • Integrates Multi V and select Mini and Multi Split systems with third party building management systems.
  • BTL certified (ASHRAE 135-2004) BACnet® Application Specific Controller (B-ASC)
  • Supports registration as a foreign device
  • 20 x 4 character LCD
  • Indoor unit monitoring and group control
  • Web access with user access control
  • Operation and error history log
  • Ten digital inputs and four digital outputs for device interlocking
Basic Functions:
  • Operation – On/Off
  • Mode – Auto/Cool/Dry/Heat/Fan Only
  • Fan Speed – Auto/Low/Med/High/Power
  • Louver Swing
Advanced Functions:
  • Two Setpoint Auto-Changeover
  • 200 Programmable Schedule Events with control of setpoint, On/Off, Mode, Fan Speed, Controller Lock, and Louver Swing
  • Temperature Setpoint Range Limit
  • Remote Controller Lock (All, Setpoint, Mode, Fan Speed)
  • Occupancy (Occupied/Unoccupied)
  • Software Device Interlocking
  • Control and Scheduling of Digital Output Kit
  • Peak Control
  • Visual Floorplan Navigation
Read more
Specs
Product Type:
Central Controller
Programmability:
Programmable
User Interface:
LCD
Features:
Auto Changeover
Backlit LCD
Setpoint
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

9 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.