Pros, Join Our TradeMaster Program!
Description
The Premium Remote Controller provides an easy to use touchscreen interface for monitoring and control of a group of indoor units serving a single zone. The Premium Remote Controller’s scheduling and energy management functions allow it to either operate stand alone or in conjunction with a V-Net Controls Network Central Controller.

Standard Features:
  • 4-1/4" Backlit LCD
  • Clock
  • Screen Saver br>
    Basic Functions:
  • Room temperature display
  • Operation - On/Off
  • Mode - Auto/Cool/Dry/Heat/Fan Only (for AC unit)
  • Ventilation mode (for ventilator unit)
  • Occupied cooling and heating temperature setpoints
  • Unoccupied cooling and heating setback temperature setpoints
  • Fan speed - Auto/Low/Med/High/Power
  • Discharge vanes - Auto/Swing/Fixed
  • Controller lock function
  • Static pressure setting
  • Function setting for plasma filter, electric heat, humidifier, elevation grille, ventilation kit, and auxiliary heat option
  • Error code display during unit or system malfunction
  • Auto restart on power failure
Advanced Functions:
  • Time of day scheduling, 5 events per day with control of occ/unocc on/off, mode, setpoints, and fan speed
  • Two setpoint autochangeover
  • Minimum difference between setpoints (1-7F) adjustable deadband
  • Setback function
  • Time override function
  • Check energy usage display
  • Target energy consumption display
  • Time limit control
  • Hold function
  • Setpoint range lock
  • Read more
    Manuals (2)
    Specs
    Product Type:
    Thermostat
    Programmability:
    Time Initiated
    7 Day
    User Interface:
    Touchscreen
    Features:
    Screensaver
    Clock
    Backlit LCD
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    9 Videos

      1 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.