Apply to be a TradeMaster!
182,000 BTU Output FT Series High Efficiency, Floor Standing Combi Boiler Fire Tube Boiler (NG or LP)
Hover image to zoom

182,000 BTU Output FT Series High Efficiency, Floor Standing Combi Boiler Fire Tube Boiler (NG or LP)

Brand:
Laars
SKU:
LFTCF199NA1XN
Rating:
(0)
Q&A:
(0)
182,000 BTU Output FT Series High Efficiency, Floor Standing Combi Boiler Fire Tube Boiler (NG or LP)
Hover image to zoom
LFTCF199NA1XN has been discontinued
Discontinued March 1, 2023
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
182,000 BTU Output FT Series High Efficiency, Floor Standing Combi Boiler Fire Tube Boiler w/ By-Pass Switch (NG or LP)
Brand:
Laars
SKU:
LFTCF199NA1HN
(0)
Backorder
Backorder
Get it Mon, May 1 - Thu, Jun 1
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Fuel Type icon
Natural Gas, Propane
BTU Input icon
199000 BTUs
Voltage icon
120v
Height (Inches) icon
38.25" Height

Description

Rebate
Most states are offering rebates until December 31, 2032 to consumers for the appliances purchased on or after January 1, 2023 that meet certain energy efficiency standards. You can find available residential rebates on select products in your area by clicking here.

The FT Series combi floor boiler will supply abundant heat to your home while simultaneously supplying endless hot water when you need it. No other boiler can make this statement. The FT Series floor model with smart technology pauses the heating cycle during a domestic hot water demand. It will then automatically determine if the space heating mode can be turned back on without reducing domestic hot water temperature. Since there is no diverter valve like a traditional combi unit, water is supplied for both space heating and domestic water heating simultaneously! The FT Series will continue to provide up to 3 gpm for space heating, that is plenty to continue to maintain a warm home. Simultaneous space heating and hot water all in one package.

Product Features
  • Built-In Primary/Secondary Piping via Internal Low Loss Header
  • High and Low Temperature Heating Demand Control
  • Domestic Water Recirculation on combi units
  • Air intake screen built into the air intake adapter
  • Three large access panels on sides of FT Series

Specs

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

BTU Input:

199000

Pressure Relief:

30 psi

Gas Connection:

1/2"

Min Flow (GPM):

0.5

Voltage:

120v

Height (Inches):

38.25"

Features:

Combo DHW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm