Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's DOE Net Output Rating.

The Mascot FT is a combination (“Combi” - heating and domestic hot water) or heating–only wall mounted boiler packed with features. It easily satisfies the space heating and hot water needs of the modern home. Powering the Mascot FT is an advanced fire tube heat exchanger that uses the latest in heating tube technology. Our heat transfer tubes are constructed with an inner finned aluminum core and an outer corrosion–resistant stainless steel sleeve. This combination results in a system that delivers quick heating response, exceptional efficiency, and years of reliable service.

Key Features
  • Natural Gas & Propane Models
  • 95% Efficient (AFUE)
  • Up to 10:1 Modulation
  • Vent up to 100 ft in PVC, CPVC & Polypropylene
  • Environmentally Friendly
  • Low NOx Emissions
  • Integrated DHW Indirect Tank
  • Superior DHW Performance on Combi Models
Read more
Specs
Fuel Type:
Propane
Natural Gas
Efficiency:
95%
DOE Rating:
189050
BTU Input:
199000
Pressure Relief:
30 psi
Inlet Size:
3/4" NPT
Min Flow (GPM):
0.5
Voltage:
120v
Features:
Condensing
Wall Mounted
Height (Inches):
32
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.