Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's DOE Net Output Rating.

The Mascot FT is packed with intelligent features that satisfy the space heating and domestic hot water needs of the modern home. You’ll enjoy the quick heating response, exceptional efficiency and years of reliable service that the Mascot FT delivers. Greatly reduce your home’s heating cost when compared to older, low efficiency boilers! Available as a wall hung or floor standing ‘Combi’ model that provides both heating and domestic hot water, and as a wall hung ‘Heating Only’ model.

Mascot FT unique Combi models combine the best of tankless water heating and tank type water heating into one compact system. An integrated mini-indirect tank is always kept charged with hot water. When that hot water begins to be used by your faucet, shower, etc. the boiler fires and immediately begins to produce more hot water. The mini-indirect tank makes sure you have hot water quickly and the boiler makes sure you never run out of hot water for as long as you need it! The best of both worlds! Hot water fast and an endless supply – never run out again.

Key Features
  • Natural Gas & Propane Models
  • 95% Efficient (AFUE)
  • Up to 10:1 Modulation
  • Vent up to 100 ft in PVC, CPVC & Polypropylene
  • Environmentally Friendly
  • Low NOx Emissions
  • Integrated DHW Indirect Tank
  • Superior DHW Performance on Combi Models
Read more
Specs
Application:
Heat Only
Fuel Type:
Natural Gas
Propane
Efficiency:
95%
BTU Input:
199000
DOE Rating:
189050
Pressure Relief:
30 psi
Inlet Size:
3/4" NPT
Min Flow (GPM):
0.5
Voltage:
120v
Features:
Condensing
Wall Mounted
Height (Inches):
32"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.