Pros, Join Our TradeMaster Program!
Description
  • Note: Product Title reflects this boiler's BTU DOE Rating.

    The Mascot LX is an all-in-one, wall-hung, space heating boiler and tankless water heater available in 7 sizes to meet the smallest to largest home’s heating needs. Mascot LX efficiently transfers the most heat possible from your Natural or Propane Gas by using modern controls, a stainless steel heat exchanger and a very efficient condensing design.

    Stored heat that normally goes up the chimney as waste in traditional heating systems is recovered through the condensing operation by the Mascot LX and is returned back into your home. Save thousands of dollars over the life of the Mascot LX versus traditional lower efficiency units.

    Key Features
    • 95% AFUE efficiency
    • Heating Sizes: 50, 75, 100, 125, 150, 175 & 220 MBH
    • Combi Sizes: 125, 150 and 175 MBH
    • Fully modulating 20% to 100%
    • Quiet variable speed blower
    • Pump Freeze Protection
    • Ultra-Low NOx Emissions
    • 2-year parts warranty
    • 15-year heat exchanger warranty
    • Natural or Propane Gas use
    • Sleek, appliance-grade cabinet
    • Light-weight, makes handling easy
    • Stainless steel A.S.M.E. heat exchanger
    • Stainless steel brazed plate DHW heat exchanger (combi models)
    • Advanced water flow technology
    • Laars integrated control system with temperature control, diagnostics, outdoor reset capability, and easy access for field wiring
    • Unique, sealed condensate trap does not need to be primed at startup
  • Hide Description
    Specs
    Fuel Type:

    Natural Gas

    Propane

    Efficiency:

    95%

    BTU Input:

    125000

    Features:

    Combo DHW

    DOE Rating:

    118750

    BTU Output:

    118750

    Pressure Relief:

    30 psi

    Vent Size:

    3"

    5"

    Max Flow (GPM):

    3.1

    Min Flow (GPM):

    0.5

    Voltage:

    120v

    Gas Connection:

    1/2"

    Height (Inches):

    42"

    ×
    2 Videos

      Product Review

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.