Pros, Join Our TradeMaster Program!
Description
The Mascot ST is a wall mounted tankless water heater packed with features that easily satisfies the hot water needs of the modern home. Within the Mascot ST is an advanced stainless steel condensing heat exchanger that delivers a quick response and exceptional efficiency. When there is a need for hot water, the Mascot ST immediately begins to produce hot water, running for as long as you need it to make sure you never run out of hot water. It’s a very efficient and responsive system that will take care of your family’s hot water needs with years of reliable service.

Key Features
  • 0.96 Energy Factor: Ultra-High Efficiency
  • 10:1 Modulation: For small to large hot water demands
  • 199,000 BTU/Hr: Ample hot water for the whole family
  • Environmentally Friendly Low NOx Emissions
  • Reliable Stainless Steel Condensing Heat Exchanger
  • Vent up to 100 ft. in PVC, CPV & Polypropylene
Read more
Specs
Fuel Type:
Natural Gas
Type:
Condensing
Energy Factor:
0.96
BTU Output:
193000
BTU Input:
199000
Vent Size:
2"
3"
Min Flow (GPM):
0.5
Application:
Residential
Voltage:
120v
Height (Inches):
27.6"
Width (Inches):
17.3"
Depth (Inches):
4.8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.