Pros, Join Our TradeMaster Program!
Description
Rebate
Most states are offering rebates until April 15, 2022 to consumers for the appliances purchased in 2021 that meet certain energy efficiency standards. You can find available residential rebates on select products in your area by clicking here.

The Mascot ST is a wall mounted tankless water heater packed with features that easily satisfies the hot water needs of the modern home. Within the Mascot ST is an advanced stainless steel condensing heat exchanger that delivers a quick response and exceptional efficiency. When there is a need for hot water, the Mascot ST immediately begins to produce hot water, running for as long as you need it to make sure you never run out of hot water. It’s a very efficient and responsive system that will take care of your family’s hot water needs with years of reliable service.

Key Features
  • 0.96 Energy Factor: Ultra-High Efficiency
  • 10:1 Modulation: For small to large hot water demands
  • 199,000 BTU/Hr: Ample hot water for the whole family
  • Environmentally Friendly Low NOx Emissions
  • Reliable Stainless Steel Condensing Heat Exchanger
  • Vent up to 100 ft. in PVC, CPV & Polypropylene
Hide Description
Specs
Fuel Type:

Propane

Type:

Condensing

Energy Factor:

0.96

BTU Output:

193000

BTU Input:

199000

Vent Size:

2"

3"

Min Flow (GPM):

0.5

Application:

Residential

Voltage:

120v

Height (Inches):

27.6"

Width (Inches):

17.3"

Depth (Inches):

4.8"

BTU (Max):

199000

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.