TM_Acquisition-S
4" Straight Aluminum Dryer Duct (Extends 24" to 41")
Hover image to zoom

4" Straight Aluminum Dryer Duct (Extends 24" to 41")

SKU:
3008-LAMBRO
Rating:
(22)
Q&A:
(0)
4" Straight Aluminum Dryer Duct (Extends 24" to 41")
Hover image to zoom
$44.24 each
In Stock
In Stock
Get 184 Wed, Oct 4
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
4"
Material icon
Aluminum

Description

Tite-Fit or Dryer Wall Box products allow for tight space clothes dryer installations such as laundry closets. Our high quality galvanized worm gear clamps get the job done without binding when tightening.

Includes:
  • 90 degree to straight
  • Rectangular duct is 2" x 6"
  • Solves tight space venting problems
  • As close as 3” between wall and dryer

Specs

Size:

4"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy