Shop Klein Tools
Main product image of 8" Aluminum Wall Cap
Magnifying glass
Hover image to zoom
8" Aluminum Wall Cap
Magnifying glass
Hover image to zoom
$25.66 each
In Stock
In Stock
Get 116 Mon, May 19
Fast Track Logo
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
8"
Product Highlight: Material
Aluminum

Description

Note: Size shown indicates the Duct Size of this product.

  • Spring controlled damper

Specs

Product Type:

Wall Cap

Size:

8"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

8" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy