Pros, Join Our TradeMaster Program!
Description
9-1/2" Convex Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)

Features:
  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel
Read more
Specs
Product Type:
Blower Wheel
Diameter (Inches):
9-1/2"
Bore:
1/2"
Inlet Type:
Double
RPM:
1750
Rotation:
CCW
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.