30" 3 Blade Condenser Fan Blade, CW, 27-Degree Pitch

30" 3 Blade Condenser Fan Blade, CW, 27-Degree Pitch

Brand:
Lau
SKU:
6127600001
Rating:
(0)
Q&A:
(0)
30" 3 Blade Condenser Fan Blade, CW, 27-Degree Pitch
$88.49 each
In Stock
In Stock
Get 3 Thu, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Diameter (Inches) icon
30" Diameter
Rotation icon
CW
Material icon
Aluminum

Description

30" Diameter, 27 degree Pitch, 4 Blade, CW Rotation, 5/8" Bore on Discharge Side, Heavy Duty, Condenser Style Fan Blade

Specs

Product Type:

Fan Blade

Diameter (Inches):

30"

Number of Blades:

3

Rotation:

CW

Bore:

5/8"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy