Pros, Join Our TradeMaster Program!
Description
Traditional forged brass full port ball valve, 3/4" FNPT x 3/4" GHT. Garden hose includes GHT cap with gasket and tethered to valve end.

Features:
  • Saturated Steam (WSP): not recommended for steam applications.
  • Cold Working Pressure (CWP): 600 PSI*
  • Threaded end connections comply with ANSI/ASME B1.20.1
  • Garden hose end connections comply with ANSI/ASME B1.20.7
Read more
Manuals (1)
Specs
Material:
Brass
Size:
3/4"
Handle Style:
Lever
Connection Type:
FNPT x MNPT Hose
Connection Method:
Threaded
Lead Free:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.