Pros, Join Our TradeMaster Program!
Description
Features:
  • 304 Stainless steel construction
  • Interlocking tab design resists crushing
  • Extended length permits an even sealing surface for the fitting's gasket
  • Tapered and fluted ends minimize insertion resistence and movement
  • Designed for use in potable water installations
  • Designed for insertion into the inside diameter of CTS polyethylene plastic tubing
  • The 1-1/4" stiffener will also fit into the inside diameter of 1" IPS polyethylene plastic pipe
  • Recommended on all pack-joint and ring compression water service fitting
  • installations onto polyethylene tubing or pipe
  • Prevents the collapse of the tubing or pipe end.
Read more
Manuals (1)
Specs
Size:
1-1/4"
Application:
Plumbing
Material:
Stainless Steel
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.