Pros, Join Our TradeMaster Program!
Description
Extended Blade Life:

LENOX T2™ wood cutting reciprocating saw blades use an optimized, reinforced tooth geometry

Durable Construction:

Bi-metal design stands up to the most demanding applications

Plunge Cutting:

The 656R features Rapid Plunge for faster, easier plunge cuts
Read more
Manuals (1)
Specs
Product Type:
Saw Blade
Application:
Wood
Nail-Embedded Wood
Blade Material:
Bi-Metal
Quantity:
5
Length (Inches):
6"
Depth (Inches):
0.05"
Teeth per Inch:
6
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.